Check Availability
  • DAMASCUS 

    Tactical Glove, M, Black, Spandex(R), PR

  • Item # 33HX61
  • Mfr. Model # ATX5
Tactical Glove, M, Black, Spandex(R), PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These form-fitting gloves slip-on easily. The lycra twill backhands provide stretch and breathability as if you are using your actual hand. Each palm has perforated air vents and elasticized wrist opening.
Show More Close
 

Technical Specifications

Item # 33HX61
Mfr. Model # ATX5
UNSPSC #46181504
Catalog Page 1811
Shipping Weight 0.14 lbs
Country of Origin Pakistan *
Item Tactical Glove
Size M
Color Black
Length 8-1/2"
Cuff Slip-On
Lining Unlined
Palm Material Leather
Back Material Spandex(R)
Knuckle Padding Material Leather
Stitching Material Nylon
Grade of Leather Premium
Closure Type Elastic
Cut Clute
Thumb Style Wing
Finger Style Full Finger
Temp. Range 32 Degrees to 200 Degrees F
ANSI/ISEA Abrasion Level 0
Application Law Enforcement
* This product's country of origin is subject to change

Compliance and Restrictions