Check Availability
Flame Resistant Hood,  Universal Size,  Over The Head,  Black,  Nomex®,  Covers Head
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Material is flame-resistant and helps protect head and neck against heat, flame, and flash bang deployment. 1-layer construction.
Show More Close
 

Technical Specifications

Item # 6UZF6
Mfr. Model # NH100H
UNSPSC #53102516
Shipping Weight 0.1 lbs
Country of Origin Canada *
Item Flame Resistant Hood
Style Over The Head
Color Black
Material Nomex(R)
Size Universal
Covers Head
* This product's country of origin is subject to change

Welcome Sign In