Check Availability
  • DAKE CORPORATION 

    Hydraulic Press,H Frame,Overall 145" H

  • Item # 444F12
  • Mfr. Model # 942403
Hydraulic Press,H Frame,Overall 145" H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 444F12
Mfr. Model # 942403
UNSPSC #27121502
Shipping Weight 21.0 lbs
Country of Origin USA *
Item Hydraulic Press
Frame Capacity 150 tons
Frame Type H Frame
Cylinder Movable
Cylinder Type Single Action
Cylinder Stroke 16"
Base Length 58"
Base Width 56"
Bed Height Adjustable
Reservoir Capacity 20 qt.
Pump Dake
Pump Type Electric
Total Height 145"
Total Width 56"
Working Width 48"
Overall Height 145"
Height with Screw Extension No Extension Screw
Features Adjustable Table, Heavy Duty, Toggle Clamps That Lock Table Securely In Place
Application Pressing, Straightening, Bending, Forming, Punching, Staking and Clamping
Voltage 3 Phase 220/440
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.