Check Availability
  • DAKE CORPORATION 

    Hydraulic Press,H Frame,Overall 116" H

  • Item # 444F11
  • Mfr. Model # 942502
Hydraulic Press,H Frame,Overall 116" H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 444F11
Mfr. Model # 942502
UNSPSC #27121502
Shipping Weight 20.0 lbs
Country of Origin USA *
Item Hydraulic Press
Frame Capacity 75 tons
Frame Type H Frame
Cylinder Fixed
Cylinder Type Double Action
Cylinder Stroke 10"
Base Length 52"
Base Width 47"
Bed Height Adjustable
Reservoir Capacity 12 qt.
Pump Dake
Pump Type Electric
Total Height 116"
Total Width 47"
Working Width 44"
Overall Height 116"
Height with Screw Extension No Extension Screw
Features Adjustable Table, Heavy Duty, Toggle Clamps That Lock Table Securely In Place
Application Pressing, Straightening, Bending, Forming, Punching, Staking and Clamping
Voltage 3 Phase 220/440
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.