Check Availability
  • DAKE CORPORATION 

    Hydraulic Press, H Frame, Overall 108" H

  • Item # 444F08
  • Mfr. Model # 942401
Hydraulic Press, H Frame, Overall 108" H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 444F08
Mfr. Model # 942401
UNSPSC #27121502
Shipping Weight 17.0 lbs
Country of Origin USA *
Item Hydraulic Press
Frame Capacity 50 tons
Frame Type H Frame
Cylinder Movable
Cylinder Type Single Action
Cylinder Stroke 10"
Base Length 43"
Base Width 37"
Bed Height Adjustable
Reservoir Capacity 8 qt.
Pump Dake
Pump Type Electric
Total Height 108"
Total Width 37"
Working Width 32-3/4"
Overall Height 108"
Height with Screw Extension No Extension Screw
Features Adjustable Table, Heavy Duty, Toggle Clamps That Lock Table Securely In Place
Application Pressing, Straightening, Bending, Forming, Punching, Staking and Clamping
Voltage 3 Phase 220/440
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.