Check Availability
  • DAKE CORPORATION 

    Hydraulic Press, H Frame, Overall 80" H

  • Item # 444F05
  • Mfr. Model # 933493
Hydraulic Press, H Frame, Overall 80" H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 444F05
Mfr. Model # 933493
UNSPSC #27121502
Shipping Weight 14.0 lbs
Country of Origin USA *
Item Hydraulic Press
Frame Capacity 150 tons
Frame Type H Frame
Cylinder Fixed
Cylinder Type Single Action
Cylinder Stroke 12"
Base Length 57"
Base Width 43"
Bed Height Adjustable
Reservoir Capacity 7 gal.
Pump Dake
Pump Type Electric
Total Height 80"
Total Width 43"
Working Width 36"
Overall Height 80"
Height with Screw Extension No Extension Screw
Features Welded Channel Iron Frame, Heavy Duty
Application Pressing, Straightening, Bending, Forming, Punching, Staking and Clamping
Voltage 3 Phase 220/440
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.