Check Availability
  • DAKE CORPORATION 

    Hydraulic Press, H Frame, Overall 86" H

  • Item # 444F02
  • Mfr. Model # 908080
Hydraulic Press, H Frame, Overall 86" H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 444F02
Mfr. Model # 908080
UNSPSC #27121502
Shipping Weight 11.0 lbs
Country of Origin USA *
Item Hydraulic Press with 10 HP Motor
Frame Capacity 75 tons
Frame Type H Frame
Cylinder Fixed
Cylinder Type Double Action
Cylinder Stroke 10"
Base Length 55-1/2"
Base Width 36"
Bed Height Adjustable
Reservoir Capacity 3 gal.
Pump Dake
Pump Type Electric
Total Height 86"
Total Width 36"
Working Width 44"
Overall Height 86"
Height with Screw Extension No Extension Screw
Features Variable Ram Speed, Safety Valve Protects Against Overloads, T-Ring Seals Prevent Pressure Loss
Application Pressing, Straightening, Bending, Forming, Punching, Staking and Clamping
Voltage 3 Phase 220/440
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.