Check Availability
  • DAKE CORPORATION 

    Hydraulic Press,H Frame,Overall 83" H

  • Item # 444D99
  • Mfr. Model # 908025
Hydraulic Press,H Frame,Overall 83" H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 444D99
Mfr. Model # 908025
UNSPSC #27121502
Shipping Weight 9.0 lbs
Country of Origin USA *
Item Hydraulic Press
Frame Capacity 25 tons
Frame Type H Frame
Cylinder Fixed
Cylinder Type Double Action
Cylinder Stroke 10"
Base Length 43-1/2"
Base Width 36"
Bed Height Adjustable
Reservoir Capacity 3 gal.
Pump Dake
Pump Type Electric
Total Height 83"
Total Width 36"
Working Width 32-3/4"
Overall Height 83"
Height with Screw Extension No Extension Screw
Features Variable Ram Speed, Safety Valve Protects Against Overloads, T-Ring Seals Prevent Pressure Loss
Application Pressing, Straightening, Bending, Forming, Punching, Staking and Clamping
Voltage 3 Phase 220/440
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.