Check Availability
  • DAKE CORPORATION 

    Hydraulic Press,H Frame,Overall 95" H

  • Item # 444D97
  • Mfr. Model # 905150
Hydraulic Press,H Frame,Overall 95" H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 444D97
Mfr. Model # 905150
UNSPSC #27121502
Shipping Weight 7.0 lbs
Country of Origin USA *
Item Hydraulic Press
Frame Capacity 150 tons
Frame Type H Frame
Cylinder Movable
Cylinder Type Single Action
Cylinder Stroke 16"
Base Length 66"
Base Width 42"
Bed Height Adjustable
Reservoir Capacity 20 qt.
Pump Dake
Pump Type Electric
Total Height 95"
Total Width 42"
Working Width 48"
Overall Height 95"
Height with Screw Extension No Extension Screw
Features Adjustable Table, Variable Ram Speed
Application Pressing, Straightening, Bending, Forming, Punching, Staking and Clamping
Voltage 3 Phase 220/440
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale. 

This item is restricted for international sale.

Show More Close