Check Availability
  • DAKE CORPORATION 

    Hydraulic Press, Electric, H Frame, Single Action, 25 tons Frame Capacity

  • Item # 444D94
  • Mfr. Model # 905025
Hydraulic Press, Electric, H Frame, Single Action, 25 tons Frame Capacity
Qty
  • Web Price
    $14,300.85 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 444D94
Mfr. Model # 905025
UNSPSC #27121502
Shipping Weight 1000.0 lbs
Country of Origin USA *
Item Hydraulic Press
Frame Capacity 25 tons
Frame Type H Frame
Cylinder Movable
Cylinder Type Single Action
Cylinder Stroke 10"
Base Length 43-1/2"
Base Width 36"
Bed Height Adjustable
Reservoir Capacity 6 qt.
Pump Dake
Pump Type Electric
Total Height 85"
Total Width 36"
Working Width 32-3/4"
Overall Height 85"
Height with Screw Extension No Extension Screw
Features Adjustable Table, Variable Ram Speed
Application Pressing, Straightening, Bending, Forming, Punching, Staking and Clamping
Voltage 3 Phase 220/440
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In