Check Availability
  • DAKE CORPORATION 

    Arbor Press,15 Tons

  • Item # 40F038
  • Mfr. Model # 903008
Arbor Press,15 Tons
Qty
  • Web Price
    $15,493.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40F038
Mfr. Model # 903008
UNSPSC #23171622
Shipping Weight 1800.0 lbs
Country of Origin USA *
Item Arbor Press
Force in Tons 15
Force Range (Lbs.) 0 to 30000
Swing (In.) 12-1/4
Table Work Surface (In.) 10 x 11-3/4
Anvil Dia. Work Area (In.) 11-5/8
Range of Slot Widths (In.) 1-3/8 to 4-5/8
Max. Work Height (In.) 46
Ram Dimensions (In.) 2 x 2 x 24
Height (In.) 64.5
Width (In.) 27
Depth (In.) 32.5
Base Size (In.) 27 x 32.5
Construction Machined Gray Iron Cast Frame With Heat Treated And Ground Spindle, Heat Treated Ram, And Machined Table Plate
Features Compound Leverage Mechanism Allows Greater Pressure Application With Minimum Effort, Sliding Pin Easily Converts Press From Compound To Single Leverage, And Dual Swinging Tables For Height Adjustment
Includes Two Swinging Tables And Hand Operated Brake
* This product's country of origin is subject to change

Compliance and Restrictions