Check Availability
  • DAKE CORPORATION 

    Arbor Press, 12 Tons

  • Item # 40F037
  • Mfr. Model # 903007
Arbor Press, 12 Tons
Qty
  • Web Price
    $8,412.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The compound leverage arbor press mechanism allows high pressure application with minimal effort. It features a sliding pin that easily converts the press from compound to single leverage.
Show More Close
 

Technical Specifications

Item # 40F037
Mfr. Model # 903007
UNSPSC #23171622
Shipping Weight 1350.0 lbs
Country of Origin USA *
Item Arbor Press
Force in Tons 12
Force Range (Lbs.) 0 to 24000
Swing (In.) 10
Table Work Surface (In.) 9-1/4 x 10
Anvil Dia. Work Area (In.) 11-5/8
Range of Slot Widths (In.) 1-3/8 to 4-5/8
Max. Work Height (In.) 26
Ram Dimensions (In.) 2 x 2 x 24
Height (In.) 62
Width (In.) 21.5
Depth (In.) 37
Base Size (In.) 21.5 x 37
Construction Machined Gray Iron Cast Frame With Heat Treated And Ground Spindle, Heat Treated Ram, And Machined Table Plate
Features Compound Leverage Mechanism Allows Greater Pressure Application With Minimum Effort, Sliding Pin Easily Converts Press From Compound To Single Leverage, And Rack And Pinion Table Adjustment
Includes Adjustable Table And Hand Operated Brake
* This product's country of origin is subject to change

Compliance and Restrictions