Check Availability
  • DAKE CORPORATION 

    Arbor Press, 5 Tons

  • Item # 40F028
  • Mfr. Model # 902006
Arbor Press, 5 Tons
Qty
  • Web Price
    $6,555.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use where consistent application of force is required, such as broaching or pressing of large items. Has counterweight for rapid handle return and a quick ram advance via the side-mounted handwheel. Rotating table has 4 slots.
Show More Close
 

Technical Specifications

Item # 40F028
Mfr. Model # 902006
UNSPSC #23171622
Shipping Weight 1045.0 lbs
Country of Origin USA *
Item Arbor Press
Force in Tons 5
Force Range (Lbs.) 0 to 10000
Swing (In.) 10
Table Work Surface (In.) 9-1/4 x 10
Anvil Dia. Work Area (In.) 11-5/8
Range of Slot Widths (In.) 1-3/8 to 4-5/8
Max. Work Height (In.) 26
Ram Dimensions (In.) 2 x 2 x 23
Height (In.) 58
Width (In.) 21.5
Depth (In.) 29
Base Size (In.) 21.5 x 29
Construction Machined Gray Iron Cast Frame With Heat Treated And Ground Spindle, Heat Treated Ram, And Machined Table Plate
Features Ratchet Device Permits Lever To Be Used In Most Convenient Position, Hand Wheel Advanced Ram To Work Quickly, And Counterweight Returns Lever Quickly After Down Stroke
Includes Adjustable Table And Friction Brake
* This product's country of origin is subject to change

Compliance and Restrictions