Check Availability
  • DAKE CORPORATION 

    3 HP Vertical Band Saw, Voltage: 220, Max. Blade Length: 184"

  • Item # 429H40
  • Mfr. Model # 987031-2
3 HP Vertical Band Saw, Voltage: 220, Max. Blade Length: 184"
Qty
  • Web Price
    $11,628.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 429H40
Mfr. Model # 987031-2
UNSPSC #27112709
Shipping Weight 1540.0 lbs
Country of Origin Taiwan *
Item Vertical Band Saw
Cutting Capacity Rectangle 13" x 19"
Cutting Capacity Round 13"
Cutting Capacity Square 13"
Voltage 220
HP 3
Speeds 50 to 5000 fpm
Max. Thickness of Cut 13"
Miter Capacity 0 Degrees
Max. Blade Length 184"
Corded/Cordless Corded
Max. Blade Width 1"
Blade Thickness 0.025"
Overall Height 84"
Overall Width 51"
Overall Depth 32"
Cutting Angle 45 Degrees Right, 10 Degrees Left
RPM 1700
Amps AC 20.0
Phase 3
Hz 60
Features Digital Tachometer, Door Locks, Blade Speed Selector, Tilting Worktable, Work Lamp
Table Dimensions 23-1/2" x 27-1/2"
Application Metal
Blade Wheels Dia. 26"
Min. Blade Length 184-1/4"
Min. Blade Width 1/8"
Includes Welder
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms