Check Availability
  • DAKE CORPORATION 

    3 HP Horizontal Band Saw, Voltage: 220, Max. Blade Length: 204-1/2"

  • Item # 444F22
  • Mfr. Model # 974025-2
3 HP Horizontal Band Saw, Voltage: 220, Max. Blade Length: 204-1/2"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 444F22
Mfr. Model # 974025-2
UNSPSC #27112709
Shipping Weight 1.0 lbs
Country of Origin Italy *
Item Horizontal Band Saw
Cutting Capacity Rectangle 17-1/4" x 24"
Cutting Capacity Round 17-1/4"
Cutting Capacity Square 17-1/4"
Voltage 220
HP 3
Speeds 92 to 460 fpm
Max. Thickness of Cut 17-1/4"
Miter Capacity 60 Degrees
Max. Blade Length 204-1/2"
Corded/Cordless Corded
Max. Blade Width 1-1/4"
Blade Thickness 0.042"
Overall Height 99"
Overall Width 98"
Overall Depth 118"
Cutting Angle 60 Degrees
RPM 460
Amps AC 20.0
Phase 3
Hz 60
Features Cast Iron Saw Frame and Vise to Eliminate Vibration, Hydraulic Head Return, Pedestal Mounted Controls for Easy Operation, Flow Control Valve, Adjustable Roller Bearing
Table Dimensions 22" x 20"
Application Metal
Blade Wheels Dia. 18"
Min. Blade Length 205"
Min. Blade Width 1-1/4"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms