Check Availability
  • DAKE CORPORATION 

    3 HP Horizontal Band Saw, Voltage: 220, Max. Blade Length: 150"

  • Item # 444F21
  • Mfr. Model # 974024-2
3 HP Horizontal Band Saw, Voltage: 220, Max. Blade Length: 150"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 444F21
Mfr. Model # 974024-2
UNSPSC #27112709
Shipping Weight 1.0 lbs
Country of Origin Italy *
Item Horizontal Band Saw
Cutting Capacity Rectangle 5" x 18"
Cutting Capacity Round 13"
Cutting Capacity Square 13"
Voltage 220
HP 3
Speeds 120 to 240 fpm
Max. Thickness of Cut 13"
Miter Capacity 60 Degrees
Max. Blade Length 150"
Corded/Cordless Corded
Max. Blade Width 1"
Blade Thickness 0.035"
Overall Height 84"
Overall Width 63"
Overall Depth 85"
Cutting Angle 60 Degrees
RPM 240
Amps AC 20.0
Phase 3
Hz 60
Features Cast Iron Saw Frame and Vise to Eliminate Vibration, Hydraulic Head Return, Pedestal Mounted Controls for Easy Operation, Flow Control Valve, Adjustable Roller Bearing
Table Dimensions 19" x 19-1/2"
Application Metal
Blade Wheels Dia. 15"
Min. Blade Length 150"
Min. Blade Width 1"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.