Check Availability
  • DAKE CORPORATION 

    3/4 HP Horizontal Band Saw, Voltage: 110, Max. Blade Length: 93"

  • Item # 40F055
  • Mfr. Model # 983100
3/4 HP Horizontal Band Saw, Voltage: 110, Max. Blade Length: 93"
Qty
  • Web Price
    $2,004.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40F055
Mfr. Model # 983100
UNSPSC #27112709
Catalog Page 2350
Shipping Weight 410.0 lbs
Country of Origin Taiwan *
Item Horizontal Band Saw
Cutting Capacity Rectangle 7" x 12"
Cutting Capacity Round 7"
Cutting Capacity Square 7"
Voltage 110
HP 3/4
Speeds 85 to 235 fpm
Max. Thickness of Cut 7"
Miter Capacity 45 Degrees
Max. Blade Length 93"
Corded/Cordless Corded
Max. Blade Width 3/4"
Blade Thickness .035"
Overall Height 39"
Overall Width 21"
Overall Depth 56"
Cutting Angle 90 to 45
RPM 1720
Amps AC 13.8
Phase 1
Hz 60
Features Vibration Free Cast Machined Table Bed, Heavy Steel Base, Horizontally Mounted Guide Arms, And Adjustable Blade Guides And Rollers
Table Dimensions 21" x 9"
Blade Wheels Dia. 12"
Min. Blade Length 93"
Min. Blade Width 3/4"
Includes Recirculating Coolant System, Low Voltage Controls With Thermo Overload, And Sturdy Steel Base With Wheels
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms