Check Availability
  • DAKE CORPORATION 

    1 HP Vertical Band Saw, Voltage: 220/440, Max. Blade Length: 120"

  • Item # 444F26
  • Mfr. Model # 988051
1 HP Vertical Band Saw, Voltage: 220/440, Max. Blade Length: 120"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 444F26
Mfr. Model # 988051
UNSPSC #27112709
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Vertical Band Saw
Cutting Capacity Rectangle 10" x 10"
Cutting Capacity Round 10"
Cutting Capacity Square 10"
Voltage 220/440
HP 1
Speeds 70 to 540 fpm
Max. Thickness of Cut 10"
Miter Capacity 5 Degrees Left, 45 Degrees Right
Max. Blade Length 120"
Corded/Cordless Corded
Max. Blade Width 1/2"
Blade Thickness 0.032"
Overall Height 76"
Overall Width 24"
Overall Depth 28"
Cutting Angle 5 Degrees Left, 45 Degrees Right
RPM 540
Amps AC 16.0
Phase 3
Hz 60
Features (4) Adjustable Speeds, Quick and Easy Blade Change
Table Dimensions 15" x 16"
Application Metal
Blade Wheels Dia. 14"
Min. Blade Length 120"
Min. Blade Width 1/4"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale. 

This item is restricted for international sale.

Show More Close
 

Alternate Search Terms