Check Availability
  • DAKE CORPORATION 

    1 HP Vertical Band Saw, Voltage: 120/220, Max. Blade Length: 120"

  • Item # 444F25
  • Mfr. Model # 988050
1 HP Vertical Band Saw, Voltage: 120/220, Max. Blade Length: 120" Vertical Band Saw,Overall 76" H Vertical Band Saw,Overall 76" H Vertical Band Saw,Overall 76" H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 444F25
Mfr. Model # 988050
UNSPSC #27112709
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Vertical Band Saw
Cutting Capacity Rectangle 10" x 10"
Cutting Capacity Round 10"
Cutting Capacity Square 10"
Voltage 120/220
HP 1
Speeds 70 to 540 fpm
Max. Thickness of Cut 10"
Miter Capacity 5 Degrees Left, 45 Degrees Right
Max. Blade Length 120"
Corded/Cordless Corded
Max. Blade Width 1/2"
Blade Thickness 0.032"
Overall Height 76"
Overall Width 24"
Overall Depth 28"
Cutting Angle 5 Degrees Left, 45 Degrees Right
RPM 540
Amps AC 20.0
Phase 1
Hz 60
Features (4) Adjustable Speeds, Quick and Easy Blade Change
Table Dimensions 15" x 16"
Application Metal
Blade Wheels Dia. 14"
Min. Blade Length 120"
Min. Blade Width 1/4"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.