Check Availability
  • DAKE CORPORATION 

    1 HP Vertical Band Saw, Voltage: 120/220, Max. Blade Length: 120"

  • Item # 444F23
  • Mfr. Model # 988040
1 HP Vertical Band Saw, Voltage: 120/220, Max. Blade Length: 120"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 444F23
Mfr. Model # 988040
UNSPSC #27112709
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Vertical Band Saw
Cutting Capacity Rectangle 14-1/2" x 9"
Cutting Capacity Round 9"
Cutting Capacity Square 9"
Voltage 120/220
HP 1
Speeds 70 to 540 fpm
Max. Thickness of Cut 9"
Miter Capacity 0 Degrees to 45 Degrees
Max. Blade Length 120"
Corded/Cordless Corded
Max. Blade Width 3/4"
Blade Thickness 0.032"
Overall Height 66"
Overall Width 29"
Overall Depth 40"
Cutting Angle 45 Degrees
RPM 540
Amps AC 20.0
Phase 1
Hz 60
Features Blade Feeds Into The Material By Gravity, Which Allows for Hands Free Operation, Fast Set Up, Variable Speed Drive, (4) Adjustable Speeds, Hydraulic Adjustable Worktable
Table Dimensions 29" x 18"
Application Metal
Blade Wheels Dia. 14"
Min. Blade Length 120"
Min. Blade Width 1/4"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale. 

This item is restricted for international sale.

Show More Close
 

Alternate Search Terms