Check Availability
  • DAKE CORPORATION 

    1 HP Vertical Band Saw, Voltage: 110/220, Max. Blade Length: 120"

  • Item # 40F123
  • Mfr. Model # 988050
1 HP Vertical Band Saw, Voltage: 110/220, Max. Blade Length: 120" Vertical Band Saw,HP 1,110/220 V Vertical Band Saw,HP 1,110/220 V Vertical Band Saw,HP 1,110/220 V
Qty
  • Web Price
    $5,264.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This metal-cutting vertical band saw is designed to offer quick blade changes.
Show More Close
 

Technical Specifications

Item # 40F123
Mfr. Model # 988050
UNSPSC #27112709
Shipping Weight 625.0 lbs
Country of Origin USA *
Item Vertical Band Saw
Cutting Capacity Round 10"
Cutting Capacity Square 10"
Voltage 110/220
HP 1
Speeds 68 to 394 fpm
Max. Thickness of Cut 10"
Max. Blade Length 120"
Corded/Cordless Corded
Max. Blade Width 1/2"
Blade Thickness .035"
Overall Height 76"
Overall Width 24"
Overall Depth 28"
RPM 1725
Amps AC 16.0
Phase 1
Hz 60
Features Blade Changes Are Quick And Easy
Table Dimensions 15" x 16"
Blade Wheels Dia. 14"
Min. Blade Length 120"
Min. Blade Width 1/4"
Includes One Standard Blade
* This product's country of origin is subject to change

Compliance and Restrictions