Check Availability
  • DAKE CORPORATION 

    1 HP Horizontal Band Saw, Voltage: 220, Max. Blade Length: 137"

  • Item # 40F057
  • Mfr. Model # 985017
1 HP Horizontal Band Saw, Voltage: 220, Max. Blade Length: 137"
Qty
  • Web Price
    $6,273.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This horizontal wet cut saw features 3-point suspension, 4-speed drive, adjustable eccentric roller blade guides, and centralized controls.
Show More Close
 

Technical Specifications

Item # 40F057
Mfr. Model # 985017
UNSPSC #27112709
Shipping Weight 935.0 lbs
Country of Origin USA *
Item Horizontal Band Saw
Cutting Capacity Rectangle 11" x 18"
Cutting Capacity Round 10"
Cutting Capacity Square 10"
Voltage 220
HP 1
Speeds 50 to 270 fpm
Max. Thickness of Cut 10"
Miter Capacity 45 Degrees
Max. Blade Length 137"
Corded/Cordless Corded
Max. Blade Width 1"
Blade Thickness .035"
Overall Height 39"
Overall Width 29"
Overall Depth 70"
Cutting Angle 90 to 45
RPM 1725
Amps AC 14.0
Phase 1
Hz 60
Features Vibration Free Cast Machined Table Bed, Heavy Steel Base, Horizontally Mounted Guide Arms, And Adjustable Blade Guides And Rollers
Table Dimensions 11" x 18"
Blade Wheels Dia. 16"
Min. Blade Length 150"
Min. Blade Width 1"
Includes Blade Speed, Hydraulic Frame Feed Control, Magnetic Starter And Submersible Electric Coolant Pump
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms