Check Availability
  • DAKE CORPORATION 

    1-1/2 HP Vertical Band Saw, Voltage: 220/440, Max. Blade Length: 150"

  • Item # 444F28
  • Mfr. Model # 988071
1-1/2 HP Vertical Band Saw, Voltage: 220/440, Max. Blade Length: 150"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 444F28
Mfr. Model # 988071
UNSPSC #27112709
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Vertical Band Saw
Cutting Capacity Rectangle 10" x 12"
Cutting Capacity Round 12"
Cutting Capacity Square 11"
Voltage 220/440
HP 1-1/2
Speeds 50 to 500 fpm
Max. Thickness of Cut 11"
Miter Capacity 10 Degrees Left, 45 Degrees Right
Max. Blade Length 150"
Corded/Cordless Corded
Max. Blade Width 1"
Blade Thickness 0.032"
Overall Height 80"
Overall Width 40"
Overall Depth 32"
Cutting Angle 10 Degrees Left, 45 Degrees Right
RPM 500
Amps AC 20.0
Phase 3
Hz 60
Features Variable Speed Drive, Power Feed and Tilt Table Combination with Adjustable Blade Feed
Table Dimensions 24" x 24"
Application Metal
Blade Wheels Dia. 20"
Min. Blade Length 150"
Min. Blade Width 1/4"
Includes Blade Welder
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale. 

This item is restricted for international sale.

Show More Close