Check Availability
  • DAKE CORPORATION 

    1-1/2 HP Horizontal Miter Band Saw, Voltage: 230/460, Max. Blade Length: 96-1/2"

  • Item # 40F116
  • Mfr. Model # 974027-2
1-1/2 HP Horizontal Miter Band Saw, Voltage: 230/460, Max. Blade Length: 96-1/2"
Qty
  • Web Price
    $5,670.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40F116
Mfr. Model # 974027-2
UNSPSC #27112709
Shipping Weight 474.0 lbs
Country of Origin Italy *
Item Horizontal Miter Band Saw
Cutting Capacity Rectangle 9-3/8" x 6-1/4"
Cutting Capacity Round 8-3/4"
Cutting Capacity Square 7-7/8"
Voltage 230/460
HP 1-1/2
Speeds 105 to 210 fpm
Max. Thickness of Cut 7-7/8"
Miter Capacity 60 Degrees
Max. Blade Length 96-1/2"
Corded/Cordless Corded
Max. Blade Width 1"
Blade Thickness .035
Overall Height 60
Overall Width 55
Overall Depth 29"
Cutting Angle 90 to 45 to 60
RPM 1725
Amps AC 20.0
Phase 3
Hz 60
Features Heavy Cast Head Frame, Roller And Carbide Guides
Blade Wheels Dia. 10-1/2
Min. Blade Length 96-1/2
Min. Blade Width 1
Includes Fabricated Oversize Steel Base, Electric Coolant Pump With Flow Control, Quick Set Cam Action Type Vises, Combination Guides (Roller And Carbide), Direct Drive Gear Box, Ce Certified Electrical Low Voltage Controls With Thermo Overload And Low Voltage Coil, Door Interlocks And End Of Cut Shut Off, Adjustable Manual Head Return, And Stock Stop
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms