Check Availability
  • DAHUA 

    Wall Mount Bracket,Fits Cameras,Aluminum

  • Item # 52XN12
  • Mfr. Model # PFB110W
Wall Mount Bracket,Fits Cameras,Aluminum
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52XN12
Mfr. Model # PFB110W
UNSPSC #31162506
Shipping Weight 0.4 lbs
Country of Origin China *
Item Wall Mount Bracket
For Use With Dahua Cameras
Fits Cameras
Material Aluminum
Load Capacity 2.2 lb.
Mounting Wall
Height 7-11/16"
Depth 3-3/4"
Width 3-3/4"
Length 3-3/4"
Color White
Illumination No
Function Camera Mounting
Waterproof Yes
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.