Check Availability
  • DAHUA 

    Video Converter, Black, 5-3/8" D

  • Item # 52XN64
  • Mfr. Model # TP2105
Video Converter, Black, 5-3/8" D
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52XN64
Mfr. Model # TP2105
UNSPSC #46171621
Shipping Weight 0.44 lbs
Country of Origin China *
Item Video Converter
For Use With Video Surveillance Systems
Height 1-3/16"
Width 5-3/8"
Depth 5-3/8"
Length 6-25/64"
Color Black
Body Material Aluminum
Power Supply 12VDC
Power Source Power Supply
Voltage 12
Fits IP Cameras and Accessories
Function HDCVI Converter
Interface HDMI/BNC/VGA
Mounting Wall
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.