Check Availability
  • DAHUA 

    Pole Bracket, Fits Cameras, Steel

  • Item # 52XN09
  • Mfr. Model # PFA150
Pole Bracket, Fits Cameras, Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52XN09
Mfr. Model # PFA150
UNSPSC #31162506
Shipping Weight 2.05 lbs
Country of Origin China *
Item Pole Mount Bracket
For Use With Dahua Cameras
Fits Cameras
Material Steel
Load Capacity 22 lb.
Mounting Pole
Height 1-25/32"
Depth 6-45/64"
Width 6-45/64"
Length 5-9/64"
Color White
Illumination No
Function Camera Mounting
Waterproof Yes
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.