Check Availability
  • DAHUA 

    PoE Switch, Camera Inputs 16, 100/240VAC

  • Item # 52XN53
  • Mfr. Model # DH-PFS4220-16P-250
PoE Switch, Camera Inputs 16, 100/240VAC
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52XN53
Mfr. Model # DH-PFS4220-16P-250
UNSPSC #46171610
Shipping Weight 7.8 lbs
Country of Origin China *
Item PoE Switch
Camera Inputs 16
Input Voltage 100/240VAC
Load Capacity 250W
Depth 10-23/64"
Height 1-3/4"
Width 10-23/64"
Length 17-13/32"
For Use With POE Enabled Network Devices
Material Aluminum
Color Black
Mounting Rack
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.