Check Availability
  • DAHUA 

    Optical Module,Silver,23/64" D

  • Item # 52XN77
  • Mfr. Model # PFT3970
Optical Module,Silver,23/64" D
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52XN77
Mfr. Model # PFT3970
UNSPSC #46171621
Shipping Weight 0.16 lbs
Country of Origin China *
Item Optical Module
For Use With Video Surveillance Systems
Height 35/64"
Width 23/64"
Depth 23/64"
Length 2-15/64"
Color Silver
Body Material Aluminum
Power Supply Connected Device
Power Source Power Supply
Voltage 3.3
Fits IP Cameras and Accessories
Characteristics Single Fiber Bi-Directional Transmission (1.25 gbps) 1550/1310nm
Function Optical Module
Interface LC
Mounting Surface
Camera Inputs 1
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.