Check Availability
  • DAHUA 

    Network Video Decoder, Aluminum

  • Item # 52XN89
  • Mfr. Model # NVS0104DH-4K
Network Video Decoder, Aluminum
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52XN89
Mfr. Model # NVS0104DH-4K
UNSPSC #46171621
Shipping Weight 7.72 lbs
Country of Origin China *
Item Network Video Decoder
Material Aluminum
Size 17-21/64" x 11-13/16" x 1-21/32"
For Use With Video Surveillance Systems
Description/Special Features Capacity for 1 Channel
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.