Check Availability
  • DAHUA 

    Network Recorder, 32 IP Inputs, 2 TB

  • Item # 52XL61
  • Mfr. Model # DHI-NVR6A08-32-4KS2 2TB
Network Recorder, 32 IP Inputs, 2 TB
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52XL61
Mfr. Model # DHI-NVR6A08-32-4KS2 2TB
UNSPSC #46171621
Shipping Weight 19.84 lbs
Country of Origin China *
Item Network Video Recorder
Number of IP Camera Inputs 32
Resolution 3840 x 2160, 1920 x 1080, 1280 x 1024, 1280 x 720, 1024 x 768
Recording Time Variable, Depending on Hard Drive Space
Included Hard Drive Size 2 TB
Height 3-19/32"
Width 18-63/64"
Depth 17-47/64"
Maximum Number of Hard Drives 8
Power Required 110 to 240VAC
Video Export Function USB, External HDD, Network
Network Interface 10/100/1000 mbps
Dwell Time Settings 5 to 60 sec.
Recording Modes Schedule, Alarm, Motion, Manual
Viewing Types Local, Remote
Video Compression Format H.264
Video Output VGA, HDMI
Includes Power Supply
Operating Temp. 14 Degrees to 131 Degrees F
Manufacturers Warranty Length 3 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms