Check Availability
  • DAHUA 

    Network Recorder, 32 IP Inputs, 24 TB

  • Item # 52XL53
  • Mfr. Model # DHI-NVR58A32-4KS2 24TB
Network Recorder, 32 IP Inputs, 24 TB
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52XL53
Mfr. Model # DHI-NVR58A32-4KS2 24TB
UNSPSC #46171621
Shipping Weight 15.43 lbs
Country of Origin China *
Item Network Video Recorder
Number of IP Camera Inputs 32
Resolution 3840 x 2160, 1920 x 1080, 1280 x 1024, 1280 x 720, 1024 x 768
Recording Time Variable, Depending on Hard Drive Space
Included Hard Drive Size 24 TB
Height 3-45/64"
Width 17-5/16"
Depth 17-29/32"
Maximum Number of Hard Drives 8
Power Required 100 to 240VAC
Video Export Function USB, External HDD, Network
Network Interface 10/100/1000 mbps
Dwell Time Settings 5 to 60 sec.
Recording Modes Schedule, Alarm, Motion, Manual
Viewing Types Local, Remote
Video Compression Format H.265
Video Output VGA, HDMI
Includes Power Supply
Operating Temp. 14 Degrees to 131 Degrees F
Manufacturers Warranty Length 3 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms