Check Availability
  • DAHUA 

    Lens, Varifocal, Focal Length 10.5 to 42mm

  • Item # 52XN32
  • Mfr. Model # DH-PLZ21C0-D
Lens, Varifocal, Focal Length 10.5 to 42mm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52XN32
Mfr. Model # DH-PLZ21C0-D
UNSPSC #45121603
Shipping Weight 0.71 lbs
Country of Origin China *
Item Lens
Type Varifocal
Focal Length (mm) 10.5 to 42
Aperture Ratio f/1.5
Function High Resolution Images
Application For Airports, Financial, Government, Gaming, Industrial, Perimeter Security, Retail, School, Transportation
For Use With IP Cameras
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.