Check Availability
  • DAHUA 

    IP Camera,1080p,Color,Pan-Tilt-Zoom

  • Item # 52XK80
  • Mfr. Model # DH-SD40A212TN-HN
IP Camera,1080p,Color,Pan-Tilt-Zoom
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52XK80
Mfr. Model # DH-SD40A212TN-HN
UNSPSC #46171610
Shipping Weight 5.07 lbs
Country of Origin China *
Item IP Camera
HD Resolution 1080p
Camera Type Color
Camera Design Pan-Tilt-Zoom
Lens Zoom
Power Required 24VAC
Connector Type Ethernet
Length 7-21/64"
Width 7-21/64"
Depth 7-21/64"
Height 9-7/32"
Diameter 4-11/32"
Focal Length 5.20 to 62.40mm
Min. Light Level 0.005 lux
Line Resolution 1920 x 1080
Power Supply Not Included
Power Consumption 22W
Mount Wall
Scanning Progressive
Pixels 2 MP
Camera Body Color White
Luminance Factor 0.005 lux
Illumination No
Indoor / Outdoor Indoor/Outdoor
For Use With Network Video Recorder
Day/Night Capable Day/Night
Operating Temp. Range -30 Degrees C to 60 Degrees C
IP Rating IP66
Detection Range Variable
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.