Check Availability
  • DAHUA 

    IP Camera,1080p,Color,Pan-Tilt-Zoom

  • Item # 52XK74
  • Mfr. Model # DH-SD22A204TN-GN
IP Camera,1080p,Color,Pan-Tilt-Zoom
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52XK74
Mfr. Model # DH-SD22A204TN-GN
UNSPSC #46171610
Shipping Weight 1.32 lbs
Country of Origin China *
Item IP Camera
HD Resolution 1080p
Camera Type Color
Camera Design Pan-Tilt-Zoom
Lens Zoom
Power Required 12VDC
Connector Type Ethernet
Length 4-13/16"
Width 4-13/16"
Depth 4-13/16"
Height 3-1/2"
Diameter 4-11/32"
Focal Length 2.80 to 12.00mm
Min. Light Level 0.0 lux
Line Resolution 1920 x 1080
Power Supply Not Included
Power Consumption 10W
Mount Surface
Scanning Progressive
Pixels 2 MP
Camera Body Color White
Luminance Factor 0.0 lux
Illumination Yes
Indoor / Outdoor Indoor/Outdoor
For Use With Network Video Recorder
Day/Night Capable Day/Night
Operating Temp. Range -30 Degrees C to 60 Degrees C
IP Rating IP67
Features WDR
IR Illuminator Wavelength 850nm
Detection Range Variable
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.