Check Availability
  • DAHUA 

    IP Camera,1080p,Color,Box

  • Item # 52XK72
  • Mfr. Model # DH-IPC-HF812A0EN
IP Camera,1080p,Color,Box
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52XK72
Mfr. Model # DH-IPC-HF812A0EN
UNSPSC #46171610
Shipping Weight 0.75 lbs
Country of Origin China *
Item IP Camera
HD Resolution 1080p
Camera Type Color
Camera Design Box
Lens Lens Not Included
Power Required 12VDC
Connector Type Ethernet
Length 5-11/32"
Width 2-19/32"
Depth 2-19/32"
Height 2-59/64"
Diameter 4-11/32"
Focal Length Dependent on Lens
Min. Light Level 0.005 lux
Line Resolution 4000 x 3000
Power Supply Not Included
Power Consumption 12W
Scanning Progressive
Pixels 4256 x 2832
Camera Body Color White
Luminance Factor 0.005 lux
Illumination No
Indoor / Outdoor Indoor/Outdoor
For Use With Network Video Recorder
Day/Night Capable Day/Night
Operating Temp. Range -30 Degrees C to 60 Degrees C
Detection Range Variable
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.