Check Availability
  • DAHUA 

    IP Camera,1080p,Color,Bullet

  • Item # 52XK46
  • Mfr. Model # DH-IPC-HFW44A1EN 3.6mm
IP Camera,1080p,Color,Bullet
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52XK46
Mfr. Model # DH-IPC-HFW44A1EN 3.6mm
UNSPSC #46171610
Shipping Weight 1.17 lbs
Country of Origin China *
Item IP Camera
HD Resolution 1080p
Camera Type Color
Camera Design Bullet
Lens Fixed
Power Required 12VDC
Connector Type Ethernet
Length 7-3/32"
Width 2-49/64"
Depth 2-49/64"
Height 2-49/64"
Diameter 4-11/32"
Focal Length 3.60mm
Min. Light Level 0.0 lux
Line Resolution 2688 x 1520
Power Supply Not Included
Power Consumption 6W
Mount Wall
Scanning Progressive
Pixels 4 MP
Camera Body Color White
Luminance Factor 0.0 lux
Illumination Yes
Indoor / Outdoor Indoor/Outdoor
For Use With Network Video Recorder
Day/Night Capable Day/Night
Operating Temp. Range -30 Degrees C to 60 Degrees C
IP Rating IP67
Features WDR
IR Illuminator Wavelength 850nm
Detection Range Variable
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.