Check Availability
  • DAHUA 

    IP Camera,1080p,Color,Dome

  • Item # 52XK29
  • Mfr. Model # DH-IPC-HDW44A1EN 3.6mm
IP Camera,1080p,Color,Dome
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52XK29
Mfr. Model # DH-IPC-HDW44A1EN 3.6mm
UNSPSC #46171610
Shipping Weight 1.04 lbs
Country of Origin China *
Item IP Camera
HD Resolution 1080p
Camera Type Color
Camera Design Dome
Lens Fixed
Power Required 12VDC
Connector Type Ethernet
Length 4-11/32"
Width 4-11/32"
Depth 4-11/32"
Height 3-49/64"
Diameter 4-11/32"
Focal Length 3.60mm
Min. Light Level 0.0 lux
Line Resolution 2688 x 1520
Power Supply Not Included
Power Consumption 4W
Mount Surface
Scanning Progressive
Pixels 4 MP
Camera Body Color White
Luminance Factor 0.0 lux
Illumination Yes
Indoor / Outdoor Indoor/Outdoor
For Use With Network Video Recorder
Day/Night Capable Day/Night
Operating Temp. Range -30 Degrees C to 60 Degrees C
IP Rating IP67
Features WDR
IR Illuminator Wavelength 850nm
Detection Range Variable
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.