Check Availability
  • DAHUA 

    Digital Video Recorder, Channels 16

  • Item # 52XM37
  • Mfr. Model # DHI-HCVR51A16HE-S3 6TB
Digital Video Recorder, Channels 16
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52XM37
Mfr. Model # DHI-HCVR51A16HE-S3 6TB
UNSPSC #52161545
Shipping Weight 3.31 lbs
Country of Origin China *
Item Digital Video Recorder
Type HD-CVI Digital Video Recorder
Height 2-11/64"
Width 12-51/64"
Depth 10-3/64"
Max. Frames Per Second 30
Power Consumption 10W
Voltage Rating 12VDC
Connection RJ59, RJ45
Number of Channels 16
Camera Inputs 16
Resolution 1920 x 1080, 1280 x 720
Recording Time Variable, Depends On Camera Used
Hard Drive Size 6 TB
Video Export Function USB, External HDD, Network
Image Type H.264
Recording Modes Schedule, Motion, Alarm
Viewing Types Local, Web, Smart Device
Format Type H.264
Includes Power Supply
Monitor Capacity HDMI, VGA
Operating Temp. 14 Degrees to 131 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms