Check Availability
  • DAHUA 

    Camera, Type HD-CVI, Varifocal Lens, 24VAC

  • Item # 52XM13
  • Mfr. Model # DH-SD59A230IN-HC
Camera, Type HD-CVI, Varifocal Lens, 24VAC
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52XM13
Mfr. Model # DH-SD59A230IN-HC
UNSPSC #46171610
Shipping Weight 7.72 lbs
Country of Origin China *
Item Camera
Type HD-CVI
Lens Varifocal
Voltage 24VAC
Length (In.) 7-21/64
Width (In.) 7-21/64
Depth (In.) 7-21/64
Height (In.) 12-13/64
Dia. (In.) 7-21/64
Focal Length (mm) 4.3 to 129
Min. Light Level (Lux) 0
Line Resolution 2 MP
Power Supply 24VAC
Power Consumption 25W
Mount Wall
S/N Ratio (dB) More than 50
Scanning Progressive
Pixels 1920 (H) x 1080 (V)
Camera Body Color White
Luminance Factor 0 lux
Illumination Yes
Includes Mounting Hardware
For Use With HD-CVI Recorder
Day/Night Capable Day/Night
Display Color
Exposure Conditions -40 Degrees to 158 Degrees F / Less than 90% RH
Detection Range Variable
Indoor/Outdoor Indoor, Outdoor
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.