Check Availability
  • DAHUA 

    Camera, Type HD-CVI, Fixed Lens, 12VDC

  • Item # 52XM02
  • Mfr. Model # DH-HAC-HDW22A1RN-Z
Camera, Type HD-CVI, Fixed Lens, 12VDC
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52XM02
Mfr. Model # DH-HAC-HDW22A1RN-Z
UNSPSC #46171610
Shipping Weight 1.61 lbs
Country of Origin China *
Item Camera
Type HD-CVI
Lens Fixed
Voltage 12VDC
Length (In.) 4-13/16
Width (In.) 4-13/16
Depth (In.) 4-13/16
Height (In.) 4-9/64
Dia. (In.) 4-13/16
Focal Length (mm) 2.7 to 12
Min. Light Level (Lux) 0
Line Resolution 2 MP
Power Supply 12VDC
Power Consumption 10W
Mount Surface
S/N Ratio (dB) More than 50
Scanning Progressive
Pixels 1920 (H) x 1080 (V)
Camera Body Color White
Luminance Factor 0 lux
Illumination Yes
Includes Mounting Hardware
For Use With HD-CVI Recorder
Day/Night Capable Day/Night
Display Color
Exposure Conditions -22 Degrees to 140 Degrees F
Detection Range Variable
Indoor/Outdoor Indoor, Outdoor
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.