Check Availability
  • DAHUA 

    Adjustable Monitor Mount For Use With Monitors

  • Item # 52XN84
  • Mfr. Model # BL304-G
Adjustable Monitor Mount For Use With Monitors
Qty
  • Web Price
    $657.40 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52XN84
Mfr. Model # BL304-G
UNSPSC #45111802
Shipping Weight 4.0 lbs
Country of Origin China *
Item Monitor Mount
Type Adjustable
For Use With Monitors
Load Capacity (Lb.) 19
Tilting Angle (Deg.) 0
Pitch (Deg.) 0
Swivel Angle (Deg.) 90
Max. Extension 0
Mounting Desktop
Color Black
Finish High Gloss
Features Designed for Four Screens, Gas Spring
Construction Aluminum
Includes Mounting Hardware, Extension Arms
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.