Check Availability
  • D-LINE 

    6 ft. 7 in. Half Round Mini Series Raceway, PVC, White, Cover Type: Latching

  • Item # 38G171
  • Mfr. Model # US/R2D3015W/GR
6 ft. 7 in. Half Round Mini Series Raceway, PVC, White, Cover Type: Latching
Qty
  • Web Price
    $8.40 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

D-LineĀ® cable management systems effectively conceal cables and wires behind inconspicuous, easy-to-install raceways. The decorative cord and wire cover system hides and organizes cables running along baseboards, around corners, and vertically on walls. The raceway features a hinge and click-lock lid to conceal and access wiring. It attaches quickly with peel-and-stick adhesive backing, and can be painted to match surfaces.
Show More Close
 

Technical Specifications

Item # 38G171
Mfr. Model # US/R2D3015W/GR
UNSPSC #39121203
Catalog Page 305
Shipping Weight 0.58 lbs
Country of Origin United Kingdom *
Item Raceway
Series Half Round Mini
Number of Channels 1
Cover Type Latching
Material PVC
Length 6 ft. 7 in.
Height 0.63"
Width 1.19"
Color White
Finish Semi Gloss
Mounting Style Surface
Standards UL Listed, ADA Compliant
* This product's country of origin is subject to change

Compliance and Restrictions