Check Availability
  • D-LEAD 

    Apple/Orange Liquid Hand Cleaner, 1 gal. Jug, None, 1 EA

  • Item # 3WRD2
  • Mfr. Model # 4460ES-4
Apple/Orange Liquid Hand Cleaner, 1 gal. Jug, None, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3WRD2
Mfr. Model # 4460ES-4
UNSPSC #76101602
Shipping Weight 8.55 lbs
Country of Origin USA *
Hygiene Product Grouping Hand Cleaner
Hygiene Series None
Requires Dispenser No
Packaging Type Jug
Hygiene Form Liquid
Size 1 gal.
Hygiene Properties None
Formula D-Lead Rinse Skin Cleaner, Phosphates, Solvents, Citrates, Acetates
Fragrance Apple/Orange
Application Lead Removal, Metal Removal
Item Hand Cleaner
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: CA.