Check Availability
  • D&D 

    Hinge,Stainless Steel,Powder Coated

  • Item # 53YC25
  • Mfr. Model # DDSHDSS
Hinge,Stainless Steel,Powder Coated
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53YC25
Mfr. Model # DDSHDSS
UNSPSC #31162403
Shipping Weight 4.5 lbs
Country of Origin Taiwan *
Item Hinge
Ligature Resistant No
Mounting Screw-On
Finish Powder Coated
Height 3-1/2"
Width 7"
Leaf Thickness 0.130"
Holes per Leaf 8
Corners Rounded
Material Stainless Steel
Color Black
Frame Leaf Length 3-1/2"
Frame Leaf Width 3"
Door Leaf Length 3-1/2"
Door Leaf Width 3"
Door Thickness 3"
Range of Motion 180 Degrees
Hardware Yes
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Anguilla , Austria , Australia , Barbados , Belgium , Bulgaria , Switzerland , China , Germany , Denmark , Spain , Finland , France , United Kingdom , Greece , Hong Kong , Indonesia , India , Italy , Laos , Luxembourg , Netherlands , Norway , New Zealand , Peru , Philippines , Poland , Portugal , Paraguay , Sweden , Singapore , Thailand , Taiwan and Vietnam .

This item is restricted for international sale.

Alternate Search Terms