Check Availability
  • Buriable Gas Tube Fittings
  • CONTINENTAL INDUSTRIES 

    Male Adaptor, 3/4x1/2 In, NPT x Tube

  • Item # 4EHG8
  • Mfr. Model # 0442-00-0913-00
Male Adaptor,  3/4x1/2 In,  NPT x Tube
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Preassembled for easy installation, this CONTINENTAL INDUSTRIES male adaptor can be used on a variety of polyethylene fuel gas piping. Just insert tubing and tighten the compression nut. Fitting provides a versatile, economical, leak-proof joint and features a visual indicator for repeatable and successful installation.
Show More Close
 

Technical Specifications

Item # 4EHG8
Mfr. Model # 0442-00-0913-00
UNSPSC #40141719
Catalog Page 2846
Shipping Weight 0.45 lbs
Country of Origin USA *
Item Male Adaptor
Type Straight
Pipe Size 3/4"
Tube Size 1/2"
Connection PE Compression x MNPT
Material of Construction Steel
Thread Size (In.) 3/4-14"
Temp. Range (F) -40 To 120
WOG PSI @ 150 F 125
Length (In.) 2.83
Agency Compliance ASTM D 2513 ASME B31.8-1995, DOT, NFPA, CSA, ICC, IAPMO
Package Quantity 1
* This product's country of origin is subject to change

Welcome Sign In