Check Availability
  • CONTINENTAL INDUSTRIES 

    Male Adapter, 1 x 3/4 In, NPT x Pipe

  • Item # 4EHH2
  • Mfr. Model # 1342-00-0914-00
Male Adapter, 1 x 3/4 In, NPT x Pipe
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Preassembled for easy installation, this CONTINENTAL INDUSTRIES male adaptor can be used on a variety of polyethylene fuel gas piping. Just insert tubing and tighten the compression nut. Fitting provides a versatile, economical, leak-proof joint and features a visual indicator for repeatable and successful installation.
Show More Close
 

Technical Specifications

Item # 4EHH2
Mfr. Model # 1342-00-0914-00
UNSPSC #40141719
Shipping Weight 1.05 lbs
Country of Origin USA *
Item Male Adapter
Type Straight
Pipe Size 1"
Tube Size 3/4"
Connection NPT x Pipe
Material of Construction Steel
Thread Size (In.) 1-11-1/2"
Temp. Range (F) -40 To 120
WOG PSI @ 150 F 125
Length (In.) 3.56
Agency Compliance ASTM D 2513 ASME B31.8-1995, DOT, NFPA, CSA, ICC, IAPMO
Package Quantity 1
* This product's country of origin is subject to change

Welcome Sign In