Check Availability
  • CONTINENTAL INDUSTRIES 

    Full Coupling, 1 IPS, Polyamide 11

  • Item # 4EHG1
  • Mfr. Model # 5657-52-1014-00
Full Coupling,  1 IPS,  Polyamide 11
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Fittings and Meter Risers, Continental

• Max. pressure: 125 psi Temp. range: -40 to 120°F
Use with PGA gas pipe, tubing, and all gas, plumbing, and propane applications. No tooling necessary. Have a permanent leakproof joint; fully-retained gasket prevents cold flow.
Meet ASTM D 2513 ASME B31.8-1995, DOT, NFPA, CSA, ICC, and IAPMO standards.
Underground Natural and LP Gas Tubing and Fittings
Show More Close
 

Technical Specifications

Item # 4EHG1
Mfr. Model # 5657-52-1014-00
UNSPSC #40142315
Catalog Page 2846
Shipping Weight 0.85 lbs
Country of Origin USA *
Item Full Coupling
Type Straight
Pipe Size 1" IPS
Connection Pipe
Material of Construction Polyamide 11
Temp. Range (F) -40 To 120
WOG PSI @ 150 F 125
Length (In.) 5.35
Agency Compliance ASTM D 2513 ASME B31.8-1995, DOT, NFPA, CSA, ICC, IAPMO
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In