Check Availability
  • CONTINENTAL INDUSTRIES 

    Female Adapter, 3/4 x 1/2 In.NPT x Tube

  • Item # 4EHH6
  • Mfr. Model # 0442-00-1513-00
Female Adapter, 3/4 x 1/2 In.NPT x Tube
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Preassembled for easy installation, this CONTINENTAL INDUSTRIES female adaptor can be used on a variety of polyethylene fuel gas piping. Just insert tubing and tighten the compression nut. Fitting provides a versatile, economical, leak-proof joint and features a visual indicator for repeatable and successful installation.
Show More Close
 

Technical Specifications

Item # 4EHH6
Mfr. Model # 0442-00-1513-00
UNSPSC #40141719
Catalog Page 2846
Shipping Weight 0.65 lbs
Country of Origin USA *
Item Female Adapter
Type Straight
Pipe Size 3/4"
Tube Size 1/2"
Connection NPT x Tube
Material of Construction Steel
Thread Size (In.) 3/4-14"
Temp. Range (F) -40 To 120
WOG PSI @ 150 F 125
Length (In.) 3.16
Agency Compliance ASTM D 2513 ASME B31.8-1995, DOT, NFPA, CSA, ICC, IAPMO
Package Quantity 1
* This product's country of origin is subject to change

Welcome Sign In