Check Availability
  • CONTINENTAL INDUSTRIES 

    Anodeless Riser, 2 In IPS x 2 In. MPT

  • Item # 4EHJ8
  • Mfr. Model # 1752-91-4617-00
Anodeless Riser, 2 In IPS x 2 In. MPT
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring a rugged casing that’s TIG welded to the adapter for a stronger and higher quality weld joint, this CONTINENTAL INDUSTRIES anodeless riser has an epoxy-coated steel casing with an electrostatic bonded coating for long-term underground corrosion protection. The adapter is leak tested and also machined from solid bar stock and not welded for greater strength and long life.
Show More Close
 

Technical Specifications

Item # 4EHJ8
Mfr. Model # 1752-91-4617-00
UNSPSC #40141719
Shipping Weight 21.5 lbs
Country of Origin USA *
Item Anodeless Riser
Type 90 Degree
Pipe Size 2"
Tube Size 2"
Connection IPS x MPT
Material of Construction Steel
Thread Size (In.) 2 -11 -1/2"
Vertical Length (In.) 36
Horizontal Length (In.) 30
Temp. Range (F) -40 To 120
WOG PSI @ 150 F 125
Length (In.) 36
Agency Compliance ASTM D 2513 ASME B31.8-1995, DOT, NFPA, CSA, ICC, IAPMO
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In